missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 ÎĽL Graduated Pipette Tips

These pipette tips with non-beveled points come in resealable bags or racks.

383.00 SEK - 1055.00 SEK

Specifications

Filtered Non-filtered
Color Clear
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 49.7 mm
View More Specs

Products 3
Product Code Brand Volume (Metric) Sterility Format Price Quantity & Availability  
Product Code Brand Volume (Metric) Sterility Format Price Quantity & Availability  
17557836
View Documents
Labcon™
1071-965-006-9
200 ÎĽL Sterile Rack, 96
1055.00 SEK
Pack of 960
Only null left
In Stock
Add to basket
 
17547836
View Documents
Labcon™
1071-960-006-9
200 ÎĽL Non-sterile Rack, 96
933.00 SEK
Pack of 960
Only null left
In Stock
Add to basket
 
17537836
View Documents
Labcon™
1071-800-000-9
1000 ÎĽL Non-sterile Bagged
383.00 SEK
Pack of 1000
Only null left
Estimated Shipment: 23-07-2025
Add to basket
 
Description

Description

  • Fits most standard 200 ÎĽL pipettes
  • If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Non-beveled point
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

Non-filtered
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
1000 Tips/Pk., 10 Pk./Cs.
Yes
Clear
2 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Micropipetting
Single-use
Polypropylene Resin
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ Eclipse™ 200 ÎĽL Graduated Pipette Tips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.