missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Upright Freezer, for Microtiterplates, 45 mm Shelf Height
Eco AluRack for upright freezers is designed to hold microtiterplates.
1065.00 SEK - 2175.00 SEK
Specifications
Material | Aluminum |
---|---|
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 45 mm |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
12408220
|
Tenak™
TE15426 |
Microtiterplates (24) | 6 x 4 |
1465.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12408240
|
Tenak™
TE15486 |
Microtiterplates (30) | 6 x 5 |
1555.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12408280
|
Tenak™
TE15590 |
Microtiterplates (21) | 3 x 7 |
1355.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12418240
|
Tenak™
TE15488 |
Microtiterplates (35) | 7 x 5 |
1695.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12418280
|
Tenak™
TE15592 |
Microtiterplates (28) | 4 x 7 |
1530.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12428240
|
Tenak™
TE15490 |
Microtiterplates (40) | 8 x 5 |
1805.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12428280
|
Tenak™
TE15594 |
Microtiterplates (35) | 5 x 7 |
1695.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12438280
|
Tenak™
TE15596 |
Microtiterplates (42) | 6 x 7 |
1865.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12448280
|
Tenak™
TE15598 |
Microtiterplates (49) | 7 x 7 |
2030.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12478210
|
Tenak™
TE15420 |
Microtiterplates (12) | 3 x 4 |
1065.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12478230
|
Tenak™
TE15480 |
Microtiterplates (15) | 3 x 5 |
1160.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12488210
|
Tenak™
TE15422 |
Microtiterplates (16) | 4 x 4 |
1200.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12488230
|
Tenak™
TE15482 |
Microtiterplates (20) | 4 x 5 |
1285.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12498210
|
Tenak™
TE15424 |
Microtiterplates (20) | 5 x 4 |
1340.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12498230
|
Tenak™
TE15484 |
Microtiterplates (25) | 5 x 5 |
1425.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12408260
|
Tenak™
TE15542 |
Microtiterplates (24) | 4 x 6 |
1415.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12418260
|
Tenak™
TE15544 |
Microtiterplates (30) | 5 x 6 |
1580.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12428260
|
Tenak™
TE15546 |
Microtiterplates (36) | 6 x 6 |
1750.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12438260
|
Tenak™
TE15548 |
Microtiterplates (42) | 7 x 6 |
1915.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
12498250
|
Tenak™
TE15540 |
Microtiterplates (18) | 3 x 6 |
1245.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
15270464
|
Tenak™
TE15549 |
Microtiterplates (48) | 8 x 6 |
2175.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of aluminum
Specifications
Aluminum | |
Upright Freezers | |
45 mm |