missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 350 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
16090.00 SEK - 19260.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 26.0 ± 6.0 mm |
Diameter (Metric) Membrane | 350 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16893186
|
ROBU VitraPOR™
53500 |
0 |
16090.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16803196
|
ROBU VitraPOR™
53501 |
1 |
16090.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16813196
|
ROBU VitraPOR™
53502 |
2 |
16090.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16823196
|
ROBU VitraPOR™
53503 |
3 |
16090.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16833196
|
ROBU VitraPOR™
53504 |
4 |
19260.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
350 mm |
Non-sterile | |
26.0 ± 6.0 mm |