missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ Floor Model, Pass-Through Autoclave, HX Series 2D
Systec™ Floor Model, Pass-Through Autoclave, HX Series 2D are designed to be built into a wall for clean room operations.
POA
Specifications
Product Type | Double-Door/Pass-Through Autoclave |
---|---|
Temperature (Metric) | 140°C |
Operating Pressure | 4 bar |
Product Code | Brand | Capacity (Metric) | Depth (Metric) Chamber | Diameter (Metric) Chamber | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Depth (Metric) Chamber | Diameter (Metric) Chamber | Model | Price | Quantity & Availability | |||||
15335905
|
Systec™
2207 |
209 L (Total), 200 L (Nominal) | 100 mm | 500 mm | HX-200 2D | N/A | ||||||
12572767
|
Systec™
2235 |
370 L (Total), 320 L (Nominal) | 750 mm | 740 mm | HX-320 2D | N/A | ||||||
Description
- Highest requirements with regard to safe, accurate, reproducible and validatable sterilization processes.
- For use under the most stringent clean room and safety conditions: For biological safety laboratories, e.g., fitting as a sterilization and pass-through lock for protecting the external environment, for clean rooms in laboratories and production facilities as a sterilization and pass-through lock separating sterile and non-sterile areas.
- Fully automatic, micro-processor controlled.
- Can be used for all laboratory applications, even for sophisticated sterilization processes.
- All additional optional accessories can be fitted to obtain validatable processes.
- Standard features:
- Integrated, separate steam generator
- Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
- Touch-Screen control
- Number of sterilization programs: up to 100
- Code-secured access rights for changing parameters and further safety-relevant intervention
- Internal memory for storing up to 500 sterilization cycles
- Timer for starting programs
- Autofill: automatic demineralized water feed for steam generation
- Flexible PT-100 temperature sensor
- Additional temperature sensor in condense exhaust
- Temperature holding function for liquids after program finish
- Special program for Durham tubes
- Calculation of F0 value
- Special program for waste sterilization with pulsed heat-up for more efficient air exhaust
- Water-cooled steam exhaust, thermostatically controlled
- Programmable automatic door-opening on completion of program
- RS-232 and RS-485 interfaces for external data transmission (network-compatible)
- Available options include temperature, pressure, cooling, vacuum, drying, exhaust, and documentation options.
Specifications
Double-Door/Pass-Through Autoclave | |
140°C | |
4 bar |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Systec™ Floor Model, Pass-Through Autoclave, HX Series 2D