missing translation for 'onlineSavingsMsg'
Learn More

Emballator HDPE Rectangular Bottles

Made of HDPE

Brand:  Emballator 48E0050-320

Encompass

 View more versions of this product

Product Code. 11374345

  • 8.12 SEK / Each
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shape: Rectangular
  • Material: HDPE
  • Color: Nature
Specifications

Specifications

500 mL
HDPE
Rectangular
32 mm
84 x 56 x 153 mm
35g
Rectangular Bottle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Emballator HDPE Rectangular Bottles

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.