missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-864 MidKnight™ MAX Disposable Nitrile Gloves - Extended Cuff
Heavy duty gloves mask dirt and stains, in addition to providing expanded protection with an extended cuff. Additional thickness in the palm helps to prevent tearing during use, while textured surfaces enhances grip capabilities.
Brand: Ansell 93864100
This item is not returnable.
View return policy
Description
- Additional palm thickness (0.16 mm) resists tearing during use
- Deep black color hides the appearance of oils, grease, and grime
- Extended cuff provides extra protection over the wrist and forearm
- Resistant to a range of chemicals, oils, and solvents
- Fully textured design enhances grip capabilities
- Silicone free design is paint and finish process friendly

Specifications
EN 420:2003 + A1:2009 | |
Black | |
0.21 mm | |
Nitrile | |
Powder Free | |
Type B | |
Beaded | |
300 mm |
1.5 | |
Single-use | |
Ambidextrous | |
0.16 mm | |
10 | |
JKPT | |
39-864 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ 93-864 MidKnight™ MAX Disposable Nitrile Gloves - Extended Cuff > 10
Spot an opportunity for improvement?Share a Content Correction