missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters
GREENER_CHOICE

Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

Brand:  VistaLab™ Technologies 1803

 View more versions of this product

Product Code. 11965912

  • 3670.00 SEK / Each
Only null left
Estimated Shipment: 24-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
  • Two-stroke 'To deliver' operation
  • Built in tip-ejector
  • Glove guard
  • Light plunger forces
Specifications

Specifications

±1.5%
Not Autoclavable
Reusable
Aluminum, Stainless Steel
1
Pipette
±2%
Limited Lifetime
2 in.
Standard MLA small tip
Gray
Standard MLA Small Tip
MLA Micro D-Tipper™
Non-sterile
3 ÎĽL
1 Ea.
9 in.
1.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters > Color: Gray, Volume: 3 uL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.