missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVDF Barbed Fitting Reducing Union
695.00 SEK - 744.20 SEK
Specifications
Material | PVDF |
---|---|
Min. Operating Temperature (Metric) | -62°C |
Packaging Quantity | 10 Pack |
Max. Operating Temperature (Metric) | 129°C |
Product Type | Barbed Fitting Reducing Union |
Specifications
PVDF | |
10 Pack | |
Barbed Fitting Reducing Union |
-62°C | |
129°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ PVDF Barbed Fitting Reducing Union