missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Plungers for CTC Analytics Syringes
Replacement plungers for gas tight syringes.
1355.00 SEK
Specifications
Description | Replacement plunger |
---|---|
Diameter (Metric) Outer | 0.47/0.63 mm |
Product Type | Fixed Needle |
For Use With (Equipment) | CTC Head Space Syringe |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15298553
|
Trajan Scientific and Medical™
031841 |
1 mL |
1355.00 SEK
Each |
Estimated Shipment: 03-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15238563
|
Trajan Scientific and Medical™
031851 |
2.5 mL |
1355.00 SEK
Each |
Estimated Shipment: 03-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Designed to match the specific syringe barrel to maintain a gas tight sealSpecifications
Replacement plunger | |
0.47/0.63 mm | |
Fixed Needle | |
CTC Head Space Syringe |