Learn More
Buerkle™ SteriPlast™/LaboPlast™ Sampling Spoon



Can be used to remove powders, granulates, pastes or liquids. The long handle makes it easy to reach the bottoms of larger containers as well and allows for sampling of drums, jerrycans and bottles with small opening diameters.
Brand: Buerkle™ 5378-5005
Description
- PS, white
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Sampling Spoon | |
Not Autoclavable | |
20 mL | |
Non-sterile | |
10 |
Polystyrene | |
Long-handled | |
Single-use | |
Complies with EU food rrequirements and FDA regulations | |
300 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.