missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Volumetric Flask, Conical

Designed with an enlarged base for greater stability. Karl Hecht™ Volumetric Flask, Conical is conformity certified and comes with an interchangeable stopper.

Brand:  Karl Hecht™ 42110006

 View more versions of this product

Product Code. 10716752

  • 185.00 SEK / Each
Only null left
Estimated Shipment: 12-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard ground and interchangeable NS stopper of polyethylene.
  • Conformity certified.
    • Individual test- or lot-control certificate available from manufacturer with surcharge.
Specifications

Specifications

Polyethylene
Borosilicate Glass
0.025 mL
NS Stopper
1 mL
Conical
Conical
NS 7/16
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Volumetric Flask, Conical > Capacity: 1mL; Stopper Number: NS 7/16; Tolerance: 0.025mL; Bottom Shape: Conical

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.