missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 80 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
1515.00 SEK - 4945.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 5/Pk. |
Thickness (Metric) | 6.0 ± 1.4 mm |
Diameter (Metric) Membrane | 80 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16852796
|
ROBU VitraPOR™
15802 |
2 |
1515.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16892796
|
ROBU VitraPOR™
15809 |
00 |
1515.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16872796
|
ROBU VitraPOR™
15804 |
4 |
1975.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16882796
|
ROBU VitraPOR™
15805 |
5 |
4945.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16842796
|
ROBU VitraPOR™
15801 |
1 |
1515.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16862796
|
ROBU VitraPOR™
15803 |
3 |
1515.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16802806
|
ROBU VitraPOR™
1580F |
Fine |
2370.00 SEK
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
5/Pk. | |
80 mm |
Non-sterile | |
6.0 ± 1.4 mm |