missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 5 Qualitative High Purity Lab Filter Papers
For coarse and voluminous precipitates such as iron-aluminum- and chromium hydroxide; Si-determination in steel and pig iron analysis.
203.00 SEK - 647.00 SEK
Specifications
Format | Disc |
---|---|
Material | Cotton Linters |
Particle Retention | <20 μm |
Filtration Speed | 9s/10 mL |
Grade | 5 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11353094
|
Munktell Filtrak™
110083 |
110 mm |
203.00 SEK
Pack of 50 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
11373094
|
Munktell Filtrak™
110085 |
150 mm |
381.00 SEK
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11383094
|
Munktell Filtrak™
110086 |
185 mm |
499.00 SEK
Pack of 50 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
11393094
|
Munktell Filtrak™
110087 |
240 mm |
647.00 SEK
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
- Made of pure cotton linters
- For coarse and voluminous precipitates such as iron- aluminum- and chromium hydroxide; Si-determination in steel and pig iron analysis
- Basis Weight: 130g/m2
Specifications
Disc | |
<20 μm | |
5 |
Cotton Linters | |
9s/10 mL |