missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Micro Spinbar Magnetic Stirring Bars
Designed for small volume mixing in vessels such as vials, tubes and gradient makers.
200.00 SEK - 469.00 SEK
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Coating | PTFE, FDA-grade, USP Class VI |
Material | PTFE |
Quantity | 10 Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
16865403
|
SP Bel-Art™
F37119-0202 |
2 mm | 2 mm | N/A | ||||||
16875403
|
SP Bel-Art™
F37119-0303 |
3 mm | 3 mm | N/A | ||||||
16885403
|
SP Bel-Art™
F37119-0603 |
6 mm | 3 mm | N/A | ||||||
16895403
|
SP Bel-Art™
F37119-0802 |
8 mm | 2 mm | N/A | ||||||
16815413
|
SP Bel-Art™
F37119-8300 |
8 mm | 3 mm | N/A | ||||||
16805413
|
SP Bel-Art™
F37119-1502 |
15 mm | 2 mm | N/A | ||||||
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating - Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
Autoclavable | |
PTFE, FDA-grade, USP Class VI | |
10 Pk. |
White | |
PTFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SP Bel-Art™ Metric Micro Spinbar Magnetic Stirring Bars