missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Noise Protection Box
Reduce the typical cavitation noise of an operating ultrasonic unit to a tolerable level. Elma™ Noise Protection Box reduces the amount of noise by 20dBA or approximately 75%.
6351.44 SEK - 7622.00 SEK
Product Code | Brand | Model | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Dimensions (L x W) | Price | Quantity & Availability | ||||
10352055
|
Elma™
1033905 |
Medium | 415 x 465 mm |
6351.44 SEK
Each |
Log in to see stock. |
10502212
|
Elma™
2000000368 |
Large | 490 x 530 mm |
7622.00 SEK
Each |
Log in to see stock. |
Description
- Perceived noise reduction of 75% allows operation of ultrasonic cleaning units in sensitive work areas, such as chemical and dental laboratories, medical practices or even workshops
- Vapors are carried off by an exhaust device to protect the box inside against an accumulation of heat or humidity
- Flap made of plexiglass to allow monitoring of operating process and filling level without opening the noise protection box
- Noise Protection Box M is for units up to S 30 for operation with glass beakers, test tube rack, Erlenmeyer flasks
- Noise protection box L is for units up to S 100 for operation with glass beakers, test tube rack, Erlenmeyer flasks
- 230V
Specifications
Plexiglass flap with handle, built-in exhaust |