missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Reducing Unions
For connecting tubing or tubes with different outer diameters.
366.00 SEK - 548.00 SEK
Specifications
Certifications/Compliance | FDA |
---|---|
Material | PTFE |
For Use With (Application) | Connecting tubing |
Min. Operating Temperature (Metric) | -200°C |
Shape | Straight |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
10156740
|
Bohlender™
D526-12 |
For O.D. 6 mm |
548.00 SEK
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
10288730
|
Bohlender™
D526-14 |
For O.D. 8 mm |
366.00 SEK
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Pressure resistance to 5 bar
- Vacuum suitable
- Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE
- Available in different sizes
Specifications
FDA | |
Connecting tubing | |
Straight | |
5 bar | |
Reducing Union |
PTFE | |
-200°C | |
White | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ PTFE Reducing Unions