missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 45 mm Shelf Height
Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.
1325.00 SEK - 2535.00 SEK
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 45 mm |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
15200924
|
Tenak™
TE27420 |
Microtiterplates (12) | 3 x 4 |
1325.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15200964
|
Tenak™
TE27540 |
Microtiterplates (18) | 3 x 6 |
1555.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15210924
|
Tenak™
TE27422 |
Microtiterplates (16) | 4 x 4 |
1500.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15210944
|
Tenak™
TE27482 |
Microtiterplates (20) | 4 x 5 |
1610.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15220924
|
Tenak™
TE27424 |
Microtiterplates (20) | 5 x 4 |
1660.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15220944
|
Tenak™
TE27484 |
Microtiterplates (25) | 5 x 5 |
1775.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15220964
|
Tenak™
TE27542 |
Microtiterplates (24) | 4 x 6 |
1765.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15220984
|
Tenak™
TE27590 |
Microtiterplates (21) | 3 x 7 |
1695.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15230924
|
Tenak™
TE27426 |
Microtiterplates (24) | 6 x 4 |
1835.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15230944
|
Tenak™
TE27486 |
Microtiterplates (30) | 6 x 5 |
1950.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15230964
|
Tenak™
TE27544 |
Microtiterplates (30) | 5 x 6 |
1980.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15230984
|
Tenak™
TE27592 |
Microtiterplates (28) | 4 x 7 |
1905.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15240944
|
Tenak™
TE27488 |
Microtiterplates (35) | 7 x 5 |
2110.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15240964
|
Tenak™
TE27546 |
Microtiterplates (36) | 6 x 6 |
2185.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15240984
|
Tenak™
TE27594 |
Microtiterplates (35) | 5 x 7 |
2110.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15250944
|
Tenak™
TE27490 |
Microtiterplates (40) | 8 x 5 |
2255.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15250964
|
Tenak™
TE27548 |
Microtiterplates (42) | 7 x 6 |
2400.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15250984
|
Tenak™
TE27596 |
Microtiterplates (42) | 6 x 7 |
2325.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15260984
|
Tenak™
TE27598 |
Microtiterplates (49) | 7 x 7 |
2535.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15290934
|
Tenak™
TE27480 |
Microtiterplates (15) | 3 x 5 |
1440.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
45 mm |