missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Polygon Spinbar Magnetic Stirring Bars without Pivot Ring
High quality PTFE encapsulated magnetic stirring bars ensure efficient mixing with consistent results.
146.00 SEK - 560.00 SEK
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Coating | PTFE, FDA-grade, USP Class VI |
Material | PTFE |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
16825413
|
SP Bel-Art™
F37120-1308 |
8 mm | 13 mm | N/A | ||||||
16835413
|
SP Bel-Art™
F37120-1608 |
8 mm | 16 mm | N/A | ||||||
16845413
|
SP Bel-Art™
F37120-2210 |
10 mm | 22 mm | N/A | ||||||
16855413
|
SP Bel-Art™
F37120-2510 |
10 mm | 25 mm | N/A | ||||||
16865413
|
SP Bel-Art™
F37120-3810 |
10 mm | 38 mm | N/A | ||||||
16875413
|
SP Bel-Art™
F37120-5008 |
8 mm | 50 mm | N/A | ||||||
16885413
|
SP Bel-Art™
F37120-5110 |
10 mm | 51 mm | N/A | ||||||
16895413
|
SP Bel-Art™
F37120-6007 |
7 mm | 60 mm | N/A | ||||||
16805423
|
SP Bel-Art™
F37120-6413 |
13 mm | 64 mm | N/A | ||||||
16815423
|
SP Bel-Art™
F37120-7010 |
10 mm | 70 mm | N/A | ||||||
16825423
|
SP Bel-Art™
F37120-7613 |
13 mm | 76 mm | N/A | ||||||
16835423
|
SP Bel-Art™
F37120-8010 |
10 mm | 80 mm | N/A | ||||||
Description
- Multi-faceted polygon shape with increased surface area creates added turbulence relative to similar sized, smooth cylindrical bars to provide thorough mixing
- Absence of a pivot ring allows the Spinbar to stay close to the bottom of the vessel enabling “scraping” of solids
- Optimal coupling with magnetic spindrive as entire length of stir bar is in close contact
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating; - Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
Autoclavable | |
White | |
PTFE, FDA-grade, USP Class VI | |
PTFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SP Bel-Art™ Metric Polygon Spinbar Magnetic Stirring Bars without Pivot Ring