missing translation for 'onlineSavingsMsg'
Learn More

Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves

Non-sterile, polychloroprene gloves feature high tactility and comfort. Ultra clean gloves are antistatic, double donnable and suitable for Class 10/ ISO 4 cleanrooms.

Brand:  Ansell BFAP-XXL

4647.42 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15228158

  • 6100.00 SEK / Pack of 1000
Only null left
Estimated Shipment: 02-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • 11.5 in. (29 cm), Ambidextrous
  • Non-Sterile, Cleanroom compatible
  • Finger-Textured for secure grip
  • Powder free, Latex-free, Beaded cuff
  • ESD Properties
  • Part of the BioClean-C Chemotherapy Range
  • 1.5 freedom from pinholes
  • Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
  • In accordance with ISO 2859
  • Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 11137-1:2006
Class 10 (ISO 4)
Green
4.7 mil
Ambidextrous
Polychloroprene
0.10 mm
2X-Large
4.7 mil
ISO 9001: 2008 and 89/686/EEC
BioClean™ Fusion
30.5 cm
EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009
1.5
Partially Textured
0.12 mm
Yes
3.9 mil
Powder Free
Non-sterile
0.12 mm
BFAP-XXL
12 in.
Product Suggestions

Product Suggestions

Videos

Videos

  • Nitritex BioClean Fusion
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex BioClean Fusion

    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves > 2X-Large

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.