missing translation for 'onlineSavingsMsg'
Learn More

Ansell Picosoft DG Light Duty Polyamide Gloves with PVC-Dotted Palm

Gloves are designed for light, delicate applications in dry environments and feature dipped fingertips with PVC dots on the palm for enhanced grip capabilities.

Brand:  Ansell C363090

733.51 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16825330

  • 1095.00 SEK / 12 pairs
Only null left
Estimated Shipment: 14-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Enhanced grip capabilities with dipped fingertips and a PVC-dotted palm
  • Ideal for light and delicate applications in dry environments
  • Ensures tactility and dexterity for precise and safe handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 420:2003 + A1:2009, REACH Compliant
Gray
Specific
Polyamide
9
Knit
PVC Dots
Partially Textured
No
Mechanical Protection Gloves
2121A
Picosoft DG
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Picosoft DG Light Duty Polyamide Gloves with PVC-Dotted Palm > 9

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.